Page 1 of 31

Next

Compare
HH231649-2

COMPARE

HH231649-2

Description
HH231649-20000 TAPERED ROLLER BRG CONE ; PRECISION 5-1/2" BORE 3-7/16" WID

TIMKEN

Part # HH231649-20000

BDI # 1357619

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646825
Precision Class: Standard
Basic Number: HH231649

Price Inventory : In stock
Loading Price
QTY
23228EJW33C2

COMPARE

23228EJW33C2

Description
23228EJW33C2 SPHERICAL RLR BRG ; 140MM ID 250MM OD 88MM WD

TIMKEN

Part # 23228EJW33C2

BDI # 21964146

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23228KEMW33C3

COMPARE

23228KEMW33C3

Description
23228KEMW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 88MM WD STEEL CAGE

TIMKEN

Part # 23228KEMW33C3

BDI # 20054389

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23228EJW33C4

COMPARE

23228EJW33C4

Description
23228EJW33C4 SPHERICAL RLR BRG ; 140MM ID 250MM OD 88MM WD

TIMKEN

Part # 23228EJW33C4

BDI # 21964148

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
170RIU664 R3

COMPARE

170RIU664 R3

Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; 24-36 OD SINGLE ROW

TIMKEN

Part # 170RIU664 R3

BDI # 24623554

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY