Page 1 of 71

Next

Compare
23136EMKW33C4

COMPARE

23136EMKW33C4

Description
23136EMKW33C4 SPHERICAL ROLLER BEARING ; 180MMX300MMX96MM TAPRD BORE

NTN

Part # 23136EMKW33C4

BDI # 1200014

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23230 CC/C4W33

COMPARE

23230 CC/C4W33

Description
23230 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23230 CC/C4W33

BDI # 1247782

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
71928 ACD/P4AQBTBVT105F1

COMPARE

71928 ACD/P4AQBTBVT105F1

Description
71928 ACD /P4AQBTBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT

SKF

Part # 71928 ACD/P4AQBTBVT105F1

BDI # 1269061

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71928 ACD/P4AQBCC

COMPARE

71928 ACD/P4AQBCC

Description
71928 ACD /P4AQBCC ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 71928 ACD/P4AQBCC

BDI # 1269060

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM9120WICRQUL

COMPARE

2MM9120WICRQUL

Description
2MM9120WICRQUL PRECISION BALL BEARING ; EA = PAA/SET QUAD

TIMKEN

Part # 2MM9120WICRQUL

BDI # 1334186

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY