H239612CD-3

COMPARE

H239612CD-3

Description
H239612CD-3 TAPERED ROLLER BRG ; DBL CUP

TIMKEN

Part # H239612CD-30000

BDI # 1356708

Features

Component: Double Cup
Width - Millimeter: 138.125
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.625

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 320.675
Other Features: Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class: Class 3
Basic Number: H239612CD #3

Price Inventory : Available to order
Loading Price
QTY
22260CAME4

COMPARE

22260CAME4

Description
22260CAME4 SPHERICAL ROLLER BEARING ; 300MM BOREX540MM ODX140MM W

NSK

Part # 22260CAME4

BDI # 1184200

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22260CAMKE4C3

COMPARE

22260CAMKE4C3

Description
22260CAMKE4C3 SPHERICAL ROLLER BEARING ; 300MM BOREX540MM ODX140MM W

NSK

Part # 22260CAMKE4C3

BDI # 20400288

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22260CAMC3W507

COMPARE

22260CAMC3W507

Description
22260CAMC3W507 SPHERICAL ROLLER BEARING ; 300MM BORE 540MM OD 140MM WD

NSK

Part # 22260CAMC3W507

BDI # 25264406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY