Page 1 of 14

Next

Compare
23068KEMBW507C08

COMPARE

23068KEMBW507C08

Description
23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE

TIMKEN

Part # 23068KEMBW507C08

BDI # 1318204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068EMBW507C08

COMPARE

23068EMBW507C08

Description
23068EMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD

TIMKEN

Part # 23068EMBW507C08

BDI # 1318209

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072KEJW906AC3

COMPARE

23072KEJW906AC3

Description
23072KEJW906AC3 SPHERICAL RLR BRG ; 360MM ID 540MM OD 134MM WD

TIMKEN

Part # 23072KEJW906AC3

BDI # 21966261

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072EMBW507C08C3

COMPARE

23072EMBW507C08C3

Description
23072EMBW507C08C3 SPHERICAL RLR BRG ; 360MM ID 540MM OD 134MM WD

TIMKEN

Part # 23072EMBW507C08C3

BDI # 20054711

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
340RU30

COMPARE

340RU30

Description
340RU30 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 340RU30

BDI # 22834261

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY