Page 1 of 40

Next

Compare
H234649TD-2

COMPARE

H234649TD-2

Description
H234649TD-2 TAPERED ROLLER BEARING ; DOUBLE ROW 8-12 OD

TIMKEN

Part # H234649TD-20000

BDI # 1356680

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty | Tapered Bore
Global Part Number GPN: 647591
Precision Class: Standard
Basic Number: H234649TD

Price Inventory : In stock
Loading Price
QTY
22344EMBW33W45AC3

COMPARE

22344EMBW33W45AC3

Description
22344EMBW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344EMBW33W45AC3

BDI # 20055177

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344KEJW33W45A

COMPARE

22344KEJW33W45A

Description
22344KEJW33W45A SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344KEJW33W45A

BDI # 21966018

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344KEJW33W45AC3

COMPARE

22344KEJW33W45AC3

Description
22344KEJW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344KEJW33W45AC3

BDI # 21966022

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344EJW33W45AC3

COMPARE

22344EJW33W45AC3

Description
22344EJW33W45AC3 SPHERICAL RLR BRG ; 220MM ID 460MM OD 145MM WD

TIMKEN

Part # 22344EJW33W45AC3

BDI # 21966030

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY