Page 1 of 18

Next

Compare
23080 CACK/C3W33

COMPARE

23080 CACK/C3W33

Description
23080 CACK /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23080 CACK/C3W33

BDI # 1267533

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CACK/W33

COMPARE

23080 CACK/W33

Description
23080 CACK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23080 CACK/W33

BDI # 1265885

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CAC/C08W509

COMPARE

23080 CAC/C08W509

Description
23080 CAC /C08W509 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23080 CAC/C08W509

BDI # 1265887

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CAC/C3W33

COMPARE

23080 CAC/C3W33

Description
23080 CAC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23080 CAC/C3W33

BDI # 1265888

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CAC/C083W33

COMPARE

23080 CAC/C083W33

Description
23080 CAC /C083W33 SPHR ROLLER BRG

SKF

Part # 23080 CAC/C083W33

BDI # 22784925

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY