Page 1 of 5

Next

Compare
239/900-K-MB-C3-T52BW

COMPARE

239/900-K-MB-C3-T52BW

Description
239/900-K-MB-C3-T52BW SPHERICAL RLR BRG

FAG

Part # 239/900-K-MB-C3-T52BW

BDI # 1142263

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/900-K-MB-T52BW

COMPARE

239/900-K-MB-T52BW

Description
239/900-K-MB-T52BW SPHERICAL ROLLER BRG

FAG

Part # 239/900-K-MB-T52BW

BDI # 1142265

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230SM340-MA

COMPARE

230SM340-MA

Description
230SM340-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 230SM340-MA

BDI # 1141007

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NKZ30X75X205-33/#01

COMPARE

NKZ30X75X205-33/#01

Description
NKZ30X75X205-33/ 01 NEEDLE ROLLER BRG ; NON RETURNABLE 30MM ID 75MM OD 205MM W

NTN

Part # NKZ30X75X205-33/#01

BDI # 21451972

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
230ARVSL1667W30BC3

COMPARE

230ARVSL1667W30BC3

Description
230ARVSL1667W30BC3 CYL ROLLER BEARING ; NON RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 230ARVSL1667W30BC3

BDI # 1318291

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY