23264EJW507C08
Description
23264EJW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD
Part # 23264EJW507C08
BDI # 21966538
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230/630YMBWEW33W45A
Description
230/630YMBWEW33W45A SPHERICAL RLR BRG ; 600-900MM OD
Part # 230/630YMBWEW33W45A
BDI # 24623659
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23264KEMBW534C3
Description
23264KEMBW534C3 SPHERICAL RLR BRG ; 320MM ID 580MM OD 208MM WD
Part # 23264KEMBW534C3
BDI # 24623879
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
260ARVSL1744W30BC3
Description
260ARVSL1744W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC3
BDI # 1329135
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No