24164CAMC3W507
Description
24164CAMC3W507 SPHERICAL ROLLER BEARING ; 320MM BOREX540MM ODX218MM W
Part # 24164CAMC3W507
BDI # 21736776
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
R 313822
Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Part # R 313822
BDI # 1265320
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row
24092BC3
Description
24092BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 24092BC3
BDI # 17140784
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Outside Diameter - Millimeter:
680
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24096CAMC3P55W507
Description
24096CAMC3P55W507 SPHERICAL ROLLER BRG ; 480MM BOREX700MM ODX218MM W
Part # 24096CAMC3P55W507
BDI # 21736736
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No