Page 1 of 50

Next

Compare
23192CAME4

COMPARE

23192CAME4

Description
23192CAME4 SPHERICAL ROLLER BEARING ; MTO

NSK

Part # 23192CAME4

BDI # 1184870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23192CAMKE2C3P55W507

COMPARE

23192CAMKE2C3P55W507

Description
23192CAMKE2C3P55W507 SPHERICAL RLR BRG ; 460MM BOREX760MM ODX240MM W

NSK

Part # 23192CAMKE2C3P55W507

BDI # 21736284

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24168 ECAC/W33

COMPARE

24168 ECAC/W33

Description
24168 ECAC /W33 SPHR ROLLER BRG

SKF

Part # 24168 ECAC/W33

BDI # 1268228

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23196 CAK/C3W33

COMPARE

23196 CAK/C3W33

Description
23196 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 23196 CAK/C3W33

BDI # 1268363

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24172 ECCK30J/C3W33

COMPARE

24172 ECCK30J/C3W33

Description
24172 ECCK30J /C3W33 SPHR ROLLER BRG

SKF

Part # 24172 ECCK30J/C3W33

BDI # 1268956

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY