6002DDU
Description
6002DDU DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDU
BDI # 1412783
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
Hardened Steel Cage | Radial Roller
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage | Radial Roller
Self Aligning:
No
K25X30X13-A/0-7
Description
K25X30X13-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K25X30X13-A/0-7
BDI # 23949820
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K6X10X13-TV/0-7
Description
K6X10X13-TV/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K6X10X13-TV/0-7
BDI # 1174361
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374244
Self Aligning:
No