07205X-2
Description
07205X-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 07205X-20024
BDI # 1309796
Features
Component:
Cup
Width - Millimeter:
13.005
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
51.994
Global Part Number GPN:
647896
Precision Class:
Standard
Basic Number:
07205X
2MMVC9312HXVVSULFS637
Description
2MMVC9312HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 2MMVC9312HXVVSULFS637
BDI # 1336259
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMV9313HXVVSULFS637
Description
3MMV9313HXVVSULFS637 PRECISION BALL BRG
Part # 3MMV9313HXVVSULFS637
BDI # 1341332
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7302 BTN1/CN
Description
7302 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7302 BTN1/CN
BDI # 28218233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9106WICR
Description
2MM9106WICR PRECISION BALL BEARING ; PHENOLIC 30MM BORE 55MM OD 13MM WD AC
Part # 2MM9106WICR
BDI # 1333969
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring