RNA2200-X-2RSR
Description
RNA2200-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 14MM ID X 30MM OD
Part # RNA2200-X-2RSR
BDI # 1182358
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
PK20X26X13.8X6
Description
PK20X26X13.8X6 NEEDLE ROLLER BEARING ; NON-RETURNABLE 20MM ID 26MM OD
Part # PK20X26X13.8X6
BDI # 1228165
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
RNA2200.2RS
Description
RNA2200.2RS NRB SOLID RACE CAGED BEARING ; POR
Part # RNA2200.2RS
BDI # 1088560
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage; ABEC 1 | ISO P0 Precision class
Self Aligning:
No