Page 1 of 126

Next

Compare
7204BWG

COMPARE

7204BWG

Description
7204BWG ANGULAR CONTACT BALL BEARING ; 1-ROW

NSK

Part # 7204BWG

BDI # 1187468

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
LM503310

COMPARE

LM503310

Description
LM503310-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 2.952" OD 0.551" WD

TIMKEN

Part # LM503310-20024

BDI # 1364641

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.952
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 74.981
Other Features: Light Medium Duty
Global Part Number GPN: 647039
Precision Class: Standard
Basic Number: LM503310

Price Inventory : In stock
Loading Price
QTY
NU 204 ECP

COMPARE

NU 204 ECP

Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 204 ECP

BDI # 1420595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455433
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7204 BEP

COMPARE

7204 BEP

Description
7204 BEP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD

SKF

Part # 7204 BEP

BDI # 1418849

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257763
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NJ303-E-XL-TVP2

COMPARE

NJ303-E-XL-TVP2

Description
NJ303-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ303-E-XL-TVP2

BDI # 1162631

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565574
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY