Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
1328
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
643640
Precision Class:
Standard
Basic Number:
15245
3200B-2RSTNC3
Description
3200B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 10MM BOREX30MM ODX14MM W 2-ROW
Part # 3200B-2RSTNC3
BDI # 17757624
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
17244B-2
Description
17244B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 9/16" WD
Part # 17244B-20024
BDI # 1311288
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
65.862
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flange Outside Diameter - Inch:
2.593
Outside Diameter - Millimeter:
62.001
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
648936
Precision Class:
Standard
Basic Number:
17244B
19283-2
Description
19283-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.835" OD 9/16" WD
Part # 19283-20024
BDI # 1311647
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.009
Global Part Number GPN:
647744
Precision Class:
Standard
Basic Number:
19283