3201 ATN1
Description
3201 ATN1 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3201 ATN1
BDI # 28218007
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 ATN1/ZZ
Description
3202 ATN1/ZZ BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3202 ATN1/ZZ
BDI # 28218010
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 ATN1/2RS
Description
3202 ATN1/2RS ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3202 ATN1/2RS
BDI # 25883750
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5202KD
Description
5202KD C4 Z5 ANGULAR CONTACT BALL BRG ; DOUBLE ROW
Part # 5202KD C4 Z5 FS50000
BDI # 1345766
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255269
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5202KDD;5202KDD C4 Z5 FS50000
Description
5202KDD ; 5202KDD C4 Z5 FS50000 BALL BRG ; ANGULAR CONTACT DOUBLE ROW
Part # 5202KDD C4 Z5 FS50000
BDI # 1345767
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255270
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)