Page 1 of 186

Next

Compare
K35X40X17

COMPARE

K35X40X17

Description
K35X40X17 NEEDLE ROLLER BEARING ; 35MM ID 40MM OD

NTN

Part # K35X40X17

BDI # 1221175

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7305BWG

COMPARE

7305BWG

Description
7305BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW

NSK

Part # 7305BWG

BDI # 1187751

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254240
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7207BWG

COMPARE

7207BWG

Description
7207BWG ANGULAR CONTACT BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW

NSK

Part # 7207BWG

BDI # 1187507

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254183
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NA49/28-XL

COMPARE

NA49/28-XL

Description
NA49/28-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA49/28-XL

BDI # 18314975

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591580
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NU207EW

COMPARE

NU207EW

Description
NU207EW CYLINDRICAL ROLLER BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW

NSK

Part # NU207EW

BDI # 1192243

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY