Page 1 of 5

Next

Compare
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3008-2Z

COMPARE

3008-2Z

Description
3008-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3008-2Z

BDI # 1171932

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258188
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3008-2RS

COMPARE

3008-2RS

Description
3008-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3008-2RS

BDI # 1171931

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258187
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NN3008MBKRE44CC1P4

COMPARE

NN3008MBKRE44CC1P4

Description
NN3008MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 40MM BOREX68MM ODX21MM W 2-ROW

NSK

Part # NN3008MBKRE44CC1P4

BDI # 1191991

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566166
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN 3008 KTN/SP

COMPARE

NN 3008 KTN/SP

Description
NN 3008 KTN /SP CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3008 KTN/SP

BDI # 1418595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455288
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY