3303 ATN1
Description
3303 ATN1 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3303 ATN1
BDI # 28218050
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 ATN1/ZZ
Description
3304 ATN1/ZZ BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3304 ATN1/ZZ
BDI # 28218054
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 ATN1/2RS
Description
3304 ATN1/2RS ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3304 ATN1/2RS
BDI # 25947558
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5304KDD;5304KDD C4 Z5 FS50000
Description
5304KDD ; 5304KDD C4 Z5 FS50000 BALL BRG ; ANGULAR CONTACT DOUBLE ROW
Part # 5304KDD C4 Z5 FS50000
BDI # 1346114
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255331
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)