Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 50

Next

Compare
NJ 2305 ECP/C3

COMPARE

NJ 2305 ECP/C3

Description
NJ 2305 ECP/C3 CYLINDRICAL ROLLER BRG ; W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NJ 2305 ECP/C3

BDI # 1423114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ 2305 ECP/C4

COMPARE

NJ 2305 ECP/C4

Description
NJ 2305 ECP/C4 CYLINDRICAL ROLLER BRG ; W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NJ 2305 ECP/C4

BDI # 1423115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2305W

COMPARE

NU2305W

Description
NU2305W CYLINDRICAL ROLLER BEARING ; 25MM BOREX62MM ODX24MM W 1-ROW

NSK

Part # NU2305W

BDI # 1192416

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 451885
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ214ET

COMPARE

NJ214ET

Description
NJ214ET CYLINDRICAL ROLLER BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW

NSK

Part # NJ214ET

BDI # 1191692

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Global Part Number GPN: 451487
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
K 25X33X24

COMPARE

K 25X33X24

Description
K 25X33X24 NEEDLE ROLLER AND CAGE ASSY

SKF

Part # K 25X33X24

BDI # 1422843

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.299
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY