PK75X90X29.8X
Description
PK75X90X29.8X NEEDLE ROLLER BEARING ; 75MM ID 90MM OD
Part # PK75X90X29.8X
BDI # 1228177
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K50X55X30FH
Description
K50X55X30FH NRB CAGE AND ROLLER ASSEMBLY ; POR
Part # K50X55X30FH
BDI # 21982417
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage Material; ABEC 1 | ISO P0 Precision class; 92.4N Static Load Rating; 38.2N Dynamic Load Rating
Self Aligning:
No