Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
2MM205WICRDUL
Description
2MM205WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 25MM BORE 52MM OD
Part # 2MM205WICRDUL
BDI # 1333627
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3192-2
Description
3192-20024 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 3192-20024
BDI # 1336778
Features
Component:
Cone
Width - Millimeter:
29.997
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649708
Precision Class:
Standard
Basic Number:
3192
MM45BS75 DUH
Description
MM45BS75 DUH PRECISION BALL BEARING ; EA = PAA/SET 45MM ID
Part # MM45BS75DUH
BDI # 1366859
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9307WICRTUL
Description
2MM9307WICRTUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC
Part # 2MM9307WICRTUL
BDI # 25019154
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring