2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3188-2
Description
3188-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 1.181" WD
Part # 3188-2
BDI # 1336753
Features
Component:
Cone
Width - Millimeter:
29.997
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648772
Precision Class:
Standard
Basic Number:
3188
JM511945-2
Description
JM511945-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 65MM BORE 30MM WD
Part # JM511945-2
BDI # 1360729
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Extended Small Rib
Global Part Number GPN:
648988
Precision Class:
Standard
Basic Number:
JM511945
7218 BECBM
Description
7218 BECBM ANG CONTACT BALL BRG ; 90MM BORE 160MM OD 30MM WD
Part # 7218 BECBM
BDI # 1421313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257671
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MM55BS90 DUH
Description
MM55BS90 DUH PRECISION BALL BEARING ; EA = PAA/SET 55MM BORE 90MM OD 30MM WD
Part # MM55BS90 DUH
BDI # 1366894
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring