5207MF1
Description
5207MF1 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5207MF1
BDI # 18294500
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256143
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5207WD
Description
5207WD ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 30.16MM WD
Part # 5207WD
BDI # 1345800
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255291
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
TS3-63208ZZC4P6#04
Description
TS3-63208ZZC4P6#04 BALL BEARING ; SMALL SIZE
Part # TS3-63208ZZC4P6#04
BDI # 1231781
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
MA5306
Description
MA5306 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 30MM BORE
Part # MA5306
BDI # 25266861
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.602
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Standard Capacity | Plain Inner Ring | Narrow Width | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
39585R CONE
Description
39585R CONE BEARING CONE ; POR 63.5MM BOREX30.162MM W
Part # 39585R CONE
BDI # 24666933
Features
Component:
Cone
Width - Millimeter:
30.15
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
63.5
Precision Class:
Standard
Basic Number:
39585R