Page 1 of 16

Next

Compare
21312EJW33C4

COMPARE

21312EJW33C4

Description
21312EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 21312EJW33C4

BDI # 20102879

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JW5549-2

COMPARE

JW5549-2

Description
JW5549-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 55MM BORE 31MM WD

TIMKEN

Part # JW5549-N0025

BDI # 1361318

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: With Keyway or Slot
Global Part Number GPN: 649440
Precision Class: Standard
Basic Number: JW5549

Price Inventory : Available to order
Loading Price
QTY
22215EJW33C4

COMPARE

22215EJW33C4

Description
22215EJW33C4 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD

TIMKEN

Part # 22215EJW33C4

BDI # 20054512

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MM312KCR

COMPARE

MM312KCR

Description
MM312KCR PRECISION BALL BEARING

TIMKEN

Part # MM312KCR

BDI # 1366806

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY

COMPARE

7312 BJ/CN

Description
7312 BJ/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7312 BJ/CN

BDI # 28218273

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Stamped Window Cage
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY