Page 1 of 298

Next

Compare
NU 2309 ECP

COMPARE

NU 2309 ECP

Description
NU 2309 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 45MMB 100MMOD 36 WID

SKF

Part # NU 2309 ECP

BDI # 1420076

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455661
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22309EAE4C3

COMPARE

22309EAE4C3

Description
22309EAE4C3 SPHERICAL ROLLER BEARING ; 45MM BOREX100MM ODX36MM W 2-ROW

NSK

Part # 22309EAE4C3

BDI # 1184219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22217EAKE4C3

COMPARE

22217EAKE4C3

Description
22217EAKE4C3 SPHERICAL ROLLER BEARING ; 85MM BOREX150MM ODX36MM W 2-ROW

NSK

Part # 22217EAKE4C3

BDI # 1184071

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
JHM807045-2

COMPARE

JHM807045-2

Description
JHM807045-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 50MM BORE 36MM WD

TIMKEN

Part # JHM807045-N0000

BDI # 1360351

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 647710
Precision Class: Standard
Basic Number: JHM807045

Price Inventory : In stock
Loading Price
QTY
7221 BECBM

COMPARE

7221 BECBM

Description
7221 BECBM ANG CONTACT BALL BRG ; 105MMB 190MMOD 36MM WD

SKF

Part # 7221 BECBM

BDI # 1267885

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257657
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY