Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453720
Number of Rows of Rollers:
Single Row
QJ 222 N2MA/C3
Description
QJ 222 N2MA /C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 222 N2MA/C3
BDI # 1259387
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257381
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JHM522610-2
Description
JHM522610-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JHM522610-N0000
BDI # 1360271
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
180
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646384
Precision Class:
Standard
Basic Number:
JHM522610
7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 222 ECM/C3
Description
NU 222 ECM /C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # NU 222 ECM/C3
BDI # 1418663
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455583
Number of Rows of Rollers:
Single Row