Page 1 of 19

Next

Compare
NJ316EMA

COMPARE

NJ316EMA

Description
NJ316EMA CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD

TIMKEN

Part # NJ316EMA

BDI # 1367943

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ316EMAC3

COMPARE

NJ316EMAC3

Description
NJ316EMAC3 CYLINDRICAL ROLLER BRG ; 70MM ID X 80MM OD

TIMKEN

Part # NJ316EMAC3

BDI # 1367944

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JP24049-2

COMPARE

JP24049-2

Description
JP24049-2 TAPERED ROLLER BEARING ; SINGLE CONE ISOCLASS 8-12 OD

TIMKEN

Part # JP24049-K0000

BDI # 1361159

Features

Component: Cone
Width - Millimeter: 39
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 240
Precision Class: Standard
Basic Number: JP24049

Price Inventory : Available to order
Loading Price
QTY
JH307749-3

COMPARE

JH307749-3

Description
JH307749-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE

TIMKEN

Part # JH307749-C0000

BDI # 1360179

Features

Component: Cone
Width - Millimeter: 39
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Precision Class: Class 3
Basic Number: JH307749 #3

Price Inventory : Available to order
Loading Price
QTY
3MM9313WICRTUL

COMPARE

3MM9313WICRTUL

Description
3MM9313WICRTUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 3MM9313WICRTUL

BDI # 25022679

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY