384DRB-2

COMPARE

384DRB-2

Description
384DRB-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD

TIMKEN

Part # 384DRB-20024

BDI # 1338708

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 104.775
Other Features: With Snap Ring Groove
Global Part Number GPN: 645622
Precision Class: Standard
Basic Number: 384DRB

Price Inventory : Available to order
Loading Price
QTY
384ED-3

COMPARE

384ED-3

Description
384ED PREC 3 ; TAPERED ROLLER BRG DBL CUP

TIMKEN

Part # 053893019215

BDI # 1338711

Features

Component: Double Cup
Width - Millimeter: 39.675
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 100
Other Features: Groove and Hole in OD Center
Precision Class: Class 3
Basic Number: 384ED #3

Price Inventory : Available to order
Loading Price
QTY
5212WD

COMPARE

5212WD

Description
5212WD ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 39.67MM WDID

TIMKEN

Part # 5212WD

BDI # 1345836

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255312
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
384ED-2

COMPARE

384ED-2

Description
384ED-20081 TAPERED ROLLER BEARING CUP ; PRECISION 3-15/16" OD 1-9/16" WD

TIMKEN

Part # 384ED-20081

BDI # 1338710

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 100
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648483
Precision Class: Standard
Basic Number: 384ED

Price Inventory : Available to order
Loading Price
QTY