Page 1 of 78

Next

Compare
80BNR10HTV1VDUE-01

COMPARE

80BNR10HTV1VDUE-01

Description
80BNR10HTV1VDUE-01 PRECISION AC BALL BRG ; 80MM BOREX125MM ODX22 MM W

NSK

Part # 80BNR10HTV1VDUE-01

BDI # 24666599

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 18 Degree
Other Features: Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7212A5TRDUHP4Y

COMPARE

7212A5TRDUHP4Y

Description
7212A5TRDUHP4Y PRECISION AC BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

NSK

Part # 7212A5TRDUHP4Y

BDI # 22998501

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM9117WICRDUM

COMPARE

2MM9117WICRDUM

Description
2MM9117WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM9117WICRDUM

BDI # 1334141

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7212CTRDUMP4

COMPARE

7212CTRDUMP4

Description
7212CTRDUMP4 PRECISION AC BALL BEARING

NSK

Part # 7212CTRDUMP4

BDI # 19372453

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM9117WICRDUL

COMPARE

2MM9117WICRDUL

Description
2MM9117WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 85MM BORE 130MM OD

TIMKEN

Part # 2MM9117WICRDUL

BDI # 1334140

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY