Page 1 of 21

Next

Compare
7321 BEP

COMPARE

7321 BEP

Description
7321 BEP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7321 BEP

BDI # 1259253

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
BS2-2311-2RS/VT143

COMPARE

BS2-2311-2RS/VT143

Description
BS2-2311-2RS /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # BS2-2311-2RS/VT143

BDI # 20218728

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7321 BEGAM

COMPARE

7321 BEGAM

Description
7321 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7321 BEGAM

BDI # 1269213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257478
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU 321 ECJ

COMPARE

NU 321 ECJ

Description
NU 321 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 321 ECJ

BDI # 1267685

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455842
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 321 ECML/C3B20

COMPARE

NU 321 ECML/C3B20

Description
NU 321 ECML /C3B20 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 321 ECML/C3B20

BDI # 1260290

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566633
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY