Page 1 of 89

Next

Compare
7322 BECBM

COMPARE

7322 BECBM

Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD

SKF

Part # 7322 BECBM

BDI # 1420942

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257477
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 322 ECM/C3

COMPARE

NU 322 ECM/C3

Description
NU 322 ECM /C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1

SKF

Part # NU 322 ECM/C3

BDI # 1418633

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455848
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N322C3

COMPARE

N322C3

Description
N322C3 CYLINDRICAL ROLLER BEARING ; 110MM ID 240MM OD 50MM W

NTN

Part # N322C3

BDI # 1224451

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 453301
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ322EJC4

COMPARE

NJ322EJC4

Description
NJ322EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ322EJC4

BDI # 26887323

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7215CTRDUMP4Y

COMPARE

7215CTRDUMP4Y

Description
7215CTRDUMP4Y PRECISION AC BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # 7215CTRDUMP4Y

BDI # 22998577

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY