K426894-2
Description
K426894-20024 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # K426894-20024
BDI # 1361880
Features
Component:
Double Cup
Width - Millimeter:
58.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.898
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
124.409
Global Part Number GPN:
646346
Precision Class:
Standard
Basic Number:
K426894
LM522510DC-2
Description
LM522510DC-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # LM522510DC-20024
BDI # 1364671
Features
Component:
Double Cup
Width - Millimeter:
58.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
159.995
Other Features:
Light Medium Duty | Hole in OD for Locking Pin
Precision Class:
Standard
Basic Number:
LM522510DC
5410C
Description
5410C ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5410C
BDI # 663081
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
256499
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.294
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No