5313MF1
Description
5313MF1 ANG CONTACT BALL BEARING ; NON-RETURNABLE 65MMB 140MMOD 61.91MM WID
Part # MRC.5313MF1
BDI # 663452
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256461
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256465
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
J451161-2
Description
J451161-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # J451161-2
BDI # 1360104
Features
Component:
Cup
Width - Millimeter:
61.912
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
11.614
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295
Global Part Number GPN:
650234
Precision Class:
Standard
Basic Number:
J451161