150BTR10STYNDBLP4A

COMPARE

150BTR10STYNDBLP4A

Description
150BTR10STYNDBLP4A AC THRUST BALL BRG ; 150MM BORE 225MM OD 67.5MM W 1-ROW

NSK

Part # 150BTR10STYNDBLP4A

BDI # 21737092

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact Thrust Bearing
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
378DW-2

COMPARE

378DW-2

Description
378DW-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD

TIMKEN

Part # 378DW-40287

BDI # 1338641

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: With Keyway or Slot
Global Part Number GPN: 649100
Precision Class: Standard
Basic Number: 378DW

Price Inventory : Available to order
Loading Price
QTY
HTA030DB/G28UP-21

COMPARE

HTA030DB/G28UP-21

Description
HTA030DB/G28UP-21 ANG CONT BALL BRG ; NON-RETURNABLE 150MMX225MMX67.5MM

NTN

Part # HTA030DB/G28UP-21

BDI # 1220453

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | High Speed | G28 Preload | UP-21 Precision Class
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
150BAR10STYNDBLP4A

COMPARE

150BAR10STYNDBLP4A

Description
150BAR10STYNDBLP4A ANGULAR CONTACT BRG ; 150MM BORE 225MM OD 67.5MM W

NSK

Part # 150BAR10STYNDBLP4A

BDI # 24666650

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY