NNU 4938 B/SPW33
Description
NNU 4938 B/SPW33 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNU 4938 B/SPW33
BDI # 1268145
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24026EJW33C2
Description
24026EJW33C2 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 24026EJW33C2
BDI # 20103234
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24026 CC/W33
Description
24026 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 130MMB 200MMOD 69MM WID
Part # 24026 CC/W33
BDI # 1421168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24028 CCK30/W33
Description
24028 CCK30/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24028 CCK30/W33
BDI # 1421169
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing