SL182960-TB-C3
Description
SL182960-TB-C3 ROULEAU BRG ; 300MM ID X 420MM OD
Part # SL182960-TB-C3
BDI # 1177952
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449805
Number of Rows of Rollers:
Single Row
NCF 2960 CV
Description
NCF 2960 CV CYLINDRICAL ROLLER BEARING ; 300MMX420MMX72MM SINGLE ROW
Part # NCF 2960 CV
BDI # 22782937
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Global Part Number GPN:
454924
Number of Rows of Rollers:
Single Row
SL182960-TB-C4
Description
SL182960-TB-C4 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 420MM X 72MM
Part # SL182960-TB-C4
BDI # 24862072
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No