Page 1 of 16

Next

Compare
23952EMW33W94AC3

COMPARE

23952EMW33W94AC3

Description
23952EMW33W94AC3 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD

TIMKEN

Part # 23952EMW33W94AC3

BDI # 20054645

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23952EMW33

COMPARE

23952EMW33

Description
23952EMW33 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD

TIMKEN

Part # 23952EMW33

BDI # 20054646

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23038KEMW33C3

COMPARE

23038KEMW33C3

Description
23038KEMW33C3 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM WD

TIMKEN

Part # 23038KEMW33C3

BDI # 20054102

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23956EMBW33

COMPARE

23956EMBW33

Description
23956EMBW33 SPHERICAL RLR BRG

TIMKEN

Part # 23956EMBW33

BDI # 20352015

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23038KEJW33C4

COMPARE

23038KEJW33C4

Description
23038KEJW33C4 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM WD

TIMKEN

Part # 23038KEJW33C4

BDI # 21964384

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY