170BAR10SDBLP4A

COMPARE

170BAR10SDBLP4A

Description
170BAR10SDBLP4A ANGULAR CONTACT BRG ; POR NON-RETURNABLE

NSK

Part # 170BAR10SDBLP4A

BDI # 24666652

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Cage Material: Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
8310AAB

COMPARE

8310AAB

Description
8310AAB ANG CONTACT BALL BRG

SKF

Part # 8310AAB

BDI # 22777836

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY