5416 A
Description
5416 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 5416 A
BDI # 1253956
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257779
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5416 A/C3
Description
5416 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE
Part # 5416 A/C3
BDI # 1253957
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257778
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255395
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
U-5321-EMR
Description
U-5321-EMR RADIAL ROLLER BEARING ; RADIAL ODS 6 TO 22
Part # U5321EMR
BDI # 347605
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
566498
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257281
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)