210RN91 R3
Description
210RN91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 210RN91 R3
BDI # 24619206
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No