Page 1 of 41

Next

Compare
22328CAMKC4W507

COMPARE

22328CAMKC4W507

Description
22328CAMKC4W507 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102MM W 2-ROW

NSK

Part # 22328CAMKC4W507

BDI # 21734780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL192328-TB-XL-BR

COMPARE

SL192328-TB-XL-BR

Description
SL192328-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL192328-TB-XL-BR

BDI # 1182831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22328EMW800C4

COMPARE

22328EMW800C4

Description
22328EMW800C4 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD

TIMKEN

Part # 22328EMW800C4

BDI # 1317446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7040 ACD/P4ADBVJ107

COMPARE

7040 ACD/P4ADBVJ107

Description
7040 ACD/P4ADBVJ107 ANG CONTACT BALL BRG ; NON-RETURNABLE 200MMIDX310MMODX102MM

SKF

Part # 7040 ACD/P4ADBVJ107

BDI # 1258911

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NJ 2328 ECML

COMPARE

NJ 2328 ECML

Description
NJ 2328 ECML CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2328 ECML

BDI # 20088819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY