Features
Component:
Cone
Width - Millimeter:
149
Inch - Metric:
Inch
Bore - Millimeter:
425.45
Bore - Inch:
16.75
Other Features:
Cylindrical
Precision Class:
Class 2
Width - Inch:
5.866
Basic Number:
NP602687
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 2650000N Static Load Rating | 1310000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes