Page 1 of 11

Next

Compare
230/500 CA/C083W33

COMPARE

230/500 CA/C083W33

Description
230/500 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 230/500 CA/C083W33

BDI # 1247001

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/500CAMP55W507

COMPARE

230/500CAMP55W507

Description
230/500CAMP55W507 SPHERICAL ROLLER BRG ; 500MM BOREX720MM ODX167MM W 2-ROW

NSK

Part # 230/500CAMP55W507

BDI # 21735732

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/500BL1KC3PX50

COMPARE

230/500BL1KC3PX50

Description
230/500BL1KC3PX50 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # 230/500BL1KC3PX50

BDI # 17140443

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/500KYMBW507C08C3

COMPARE

230/500KYMBW507C08C3

Description
230/500KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 230/500KYMBW507C08C3

BDI # 1318019

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/500 CA/W33

COMPARE

230/500 CA/W33

Description
230 /500 CA /W33 SPHR ROLLER BRG

SKF

Part # 230/500 CA/W33

BDI # 1247007

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY