H242649-2
Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-20024
BDI # 1356763
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Basic Number:
H242649
24130 CC/W33
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24130CAME4
Description
24130CAME4 SPHERICAL ROLLER BEARING ; 150MM BOREX250MM ODX100MM W 2-ROW
Part # 24130CAME4
BDI # 1185213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C5-Extra-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL05036-E
Description
SL05036-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL05036-E
BDI # 1177795
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449685
Number of Rows of Rollers:
Double Row