Page 1 of 50

Next

Compare
22328CAMKC4W507

COMPARE

22328CAMKC4W507

Description
22328CAMKC4W507 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102MM W 2-ROW

NSK

Part # 22328CAMKC4W507

BDI # 21734780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL192328-TB-XL-BR

COMPARE

SL192328-TB-XL-BR

Description
SL192328-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL192328-TB-XL-BR

BDI # 1182831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22328EMW800C4

COMPARE

22328EMW800C4

Description
22328EMW800C4 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD

TIMKEN

Part # 22328EMW800C4

BDI # 1317446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM451310CD-3

COMPARE

LM451310CD-3

Description
LM451310CD-3 TAPERED ROLLER BRG ; NON-RETURNABLE DBL CUP

TIMKEN

Part # LM451310CD-30000

BDI # 1364417

Features

Component: Double Cup
Width - Millimeter: 101.6
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 355.6
Other Features: Light Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Class 3
Basic Number: LM451310CD #3

Price Inventory : Available to order
Loading Price
QTY
39236DE-2

COMPARE

39236DE-2

Description
39236DE-2 TAPERED ROLLER BRG CONE ; DOUBLE ROW 4 OD

TIMKEN

Part # 39236DE-40634

BDI # 1339071

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Extended Small Rib
Global Part Number GPN: 650921
Precision Class: Standard
Basic Number: 39236DE

Price Inventory : Available to order
Loading Price
QTY