Page 1 of 115

Next

Compare
22330 CCK/C3W33

COMPARE

22330 CCK/C3W33

Description
22330 CCK /C3W33 SPHR ROLLER BRG

SKF

Part # 22330 CCK/C3W33

BDI # 1418161

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
ZKLF50140-2Z-2AP-XL

COMPARE

ZKLF50140-2Z-2AP-XL

Description
ZKLF50140-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF50140-2Z-2AP-XL

BDI # 1179017

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
24134CK30E4C3

COMPARE

24134CK30E4C3

Description
24134CK30E4C3 SPHERICAL ROLLER BEARING ; 170MM BOREX280MM ODX109MM W

NSK

Part # 24134CK30E4C3

BDI # 20400256

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24134KEJW33C3

COMPARE

24134KEJW33C3

Description
24134KEJW33C3 SPHERICAL RLR BRG ; 170MM ID 280MM OD 109MM WD

TIMKEN

Part # 24134KEJW33C3

BDI # 20054781

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22330KEJW33

COMPARE

22330KEJW33

Description
22330KEJW33 SPHERICAL RLR BRG ; 150MM ID 320MM OD 108MM WD STEEL CAGE

TIMKEN

Part # 22330KEJW33

BDI # 20351879

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY