Page 1 of 6

Next

Compare
23234KEJW33C3

COMPARE

23234KEJW33C3

Description
23234KEJW33C3 SPHERICAL RLR BRG ; 170MM ID 310MM OD 110MM WD

TIMKEN

Part # 23234KEJW33C3

BDI # 21964636

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234EMW33W999C3

COMPARE

23234EMW33W999C3

Description
23234EMW33W999C3 ; SPHR RLR BEARING

TIMKEN

Part # 23234EMW33W999C3

BDI # 21967182

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234KEJW33

COMPARE

23234KEJW33

Description
23234KEJW33 SPHERICAL RLR BRG ; 170MM ID 310MM OD 110MM WD

TIMKEN

Part # 23234KEJW33

BDI # 21964640

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234EMW33W22C2

COMPARE

23234EMW33W22C2

Description
23234EMW33W22C2 SPHERICAL RLR BRG

TIMKEN

Part # 23234EMW33W22C2

BDI # 20054626

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234EMW33C2

COMPARE

23234EMW33C2

Description
23234EMW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 23234EMW33C2

BDI # 20103151

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY