Page 1 of 20

Next

Compare
23234 CCK/C3W33

COMPARE

23234 CCK/C3W33

Description
23234 CCK/C3W33

SKF

Part # 23234 CCK/C3W33

BDI # 1418970

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CC/C3W33

COMPARE

23234 CC/C3W33

Description
23234 CC/C3W33

SKF

Part # 23234 CC/C3W33

BDI # 1265942

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234CAME4C3

COMPARE

23234CAME4C3

Description
23234CAME4C3 SPHERICAL ROLLER BRG ; 170MM DIA BORE 310MM OD 2 ROWS 110MM W

NSK

Part # 23234CAME4C3

BDI # 25921175

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234KEJW33C3 D1

COMPARE

23234KEJW33C3 D1

Description
TIMKEN 23234KEJW33C3 D1

TIMKEN

Part # 23234KEJW33C3 D1

BDI # 24287585

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7324BDB

COMPARE

7324BDB

Description
7324BDB DUPLEX ANGULAR CONTACT BRG (SMARTCATALOG)

NTN

Part # 7324BDB

BDI # 25267754

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY