Page 1 of 114

Next

Compare
93800D-2

COMPARE

93800D-2

Description
93800D2 ; TAPERED ROLLER BRG DBL CONE

TIMKEN

Part # 053893443645

BDI # 1352623

Features

Component: Double Cone
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648072
Precision Class: Standard
Basic Number: 93800

Price Inventory : Available to order
Loading Price
QTY
23144CAME2C3W507

COMPARE

23144CAME2C3W507

Description
23144CAME2C3W507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX120MM W 2-ROW

NSK

Part # 23144CAME2C3W507

BDI # 21735227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23144EMBW33

COMPARE

23144EMBW33

Description
23144EMBW33 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD

TIMKEN

Part # 23144EMBW33

BDI # 20055068

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Outside Diameter - Millimeter: 370
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22248 CC/W33

COMPARE

22248 CC/W33

Description
22248 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22248 CC/W33

BDI # 1265812

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22248B

COMPARE

22248B

Description
22248B SPHERICAL ROLLER BEARING ; LARGE BORE

NTN

Part # 22248B

BDI # 1198720

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Outside Diameter - Millimeter: 440
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY